Zoro Homepage

Cable Staples, Plastic, Steel, 200 PK

  • Mfr # MPS-2100

  • Zoro # G3745804


product price: $10.39
/pk 200, $0.05/ea

Key Features

Material
Plastic, Steel
Finish
Plain
For Wire/Cable Type
12/2 NM Cable, 14/3 NM Cable, 14/2 NM Cable, CAT6 Cable, RG-6 Coaxial Cable
For Use On
Wood
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS-2100
Zoro #
G3745804
UPC #
032076065485
Country of Origin
Taiwan, Province of China

Dimensions

Cable Staple Size
3/8 in
Size
3/8 in

Details

Item
Cable Staples
Material
Plastic, Steel
Finish
Plain
For Wire/Cable Type
12/2 NM Cable, 14/3 NM Cable, 14/2 NM Cable, CAT6 Cable, RG-6 Coaxial Cable
For Use On
Wood
Color
Blue
Manufacturer Location
Globally Sourced
Compatible Material
Wood
Pack Size
Small Pack
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - MPS-2100 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MPS-2100 Cable Staples are designed to accommodate a variety of wire and cable types, including 12/2 NM Cable, 14/3 NM Cable, 14/2 NM Cable, CAT6 Cable, and RG-6 Coaxial Cables. With a size of 3/8 inch, these staples offer suitable compatibility for securing cables in place on wood surfaces.
Constructed from plastic and steel materials with a plain finish, the GARDNER BENDER - MPS-2100 Cable Staples provide durability and strength. The blue color offers visibility during installation while the steel component ensures robust fastening performance. These staples are built to withstand regular use without compromising their holding power.
Packaged in small packs for convenience and efficiency in inventory management or project planning needs. These globally sourced cable staples are specifically designed for use on wood surfaces. Their compatibility with various cable sizes makes them an adequate choice for diverse cabling projects that require secure fastening onto wooden structures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.