Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, Plastic, Steel, 25 PK

  • Mfr # PSB-1600T

  • Zoro # G3747527


product price: $4.09
/pk 25, $0.16/ea

Key Features

For Wire/Cable Type
Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
Size
3/16 in
Color
Black
Material
Plastic, Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB-1600T
Zoro #
G3747527
UPC #
032076912529
Country of Origin
United States

Dimensions

Size
3/16 in
Cable Staple Size
3/16 in

Details

Item
Cable Staples
For Wire/Cable Type
Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
Color
Black
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Wood
Compatible Material
Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - PSB-1600T Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PSB-1600T Cable Staples are designed to accommodate a variety of wire and cable types, including Bell Wire, Low-Voltage Wire, Speaker Wire, and Telephone Wire. With a size of 3/16 inch, these staples are suitable for securing cables neatly and efficiently.
Constructed from durable plastic and steel materials, the GARDNER BENDER - PSB-1600T Cable Staples offer long-lasting performance. The zinc-plated finish on the steel provides an additional layer of protection against corrosion or rusting. These attributes contribute to the product's durability and reliability in various conditions.
These cable staples come in a small pack size which is adequate for smaller projects or infrequent use. They are specifically built to be used on wood surfaces making them compatible with most wooden structures where wires need to be secured. Manufactured in the USA*, you can rely on their quality construction for your cabling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.