Zoro Homepage

Cable Staples, Plastic, Steel, 4 PK

  • Mfr # GSE-304

  • Zoro # G3746382


product price: $4.45
/pk 4, $1.11/ea

Key Features

For Wire/Cable Type
Service Entrance Cable
Size
15/16 in
Color
Gray
Material
Plastic, Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSE-304
Zoro #
G3746382
UPC #
032076011963
Country of Origin
United States

Dimensions

Size
15/16 in
Cable Staple Size
1 in

Details

For Wire/Cable Type
Service Entrance Cable
Item
Cable Staples
Color
Gray
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Wood
Compatible Material
Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - GSE-304 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-304 Cable Staples are designed for use with Service Entrance Cables. With a size of 15/16 in and a cable staple size of 1 in, these staples provide adequate hold for cables on wood surfaces. Their sizing attributes make them suitable for various general fastening tasks where secure attachment is required.
Constructed from durable plastic and steel, the GSE-304 Cable Staples are built to withstand regular wear and tear. The zinc-plated finish adds an extra layer of protection against corrosion, enhancing the longevity of the staples. The gray color offers a neutral appearance that blends well with most wood surfaces.
These cable staples come in a small pack size, making it convenient for smaller projects or businesses that require fewer quantities at once. They are compatible with wood materials, providing reliable performance when used as intended. Manufactured in the USA*, these staples meet high standards of quality and craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.