Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, Plastic, Steel, 50 PK

  • Mfr # PS-75

  • Zoro # G3746443


product price: $5.79
/pk 50, $0.12/ea

Key Features

For Wire/Cable Type
NM Cable, UF Cable
Size
3/4 in
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-75
Zoro #
G3746443
UPC #
032076660758
Country of Origin
United States

Dimensions

Size
3/4 in
Cable Staple Size
3/4 in

Details

Item
Cable Staples
For Wire/Cable Type
NM Cable, UF Cable
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Wood
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Compatible Material
Wood
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - PS-75 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-75 Cable Staples are designed with a size of 3/4 inch, making them suitable for securing NM and UF type cables. The staples' dimensions allow for adequate fastening on wood surfaces, ensuring a firm hold that is built to last.
These cable staples are constructed from durable plastic and steel materials, providing robustness and longevity. They feature a zinc-plated finish which enhances their resistance against corrosion, thus extending the product's lifespan even in challenging conditions. The white color of these staples offers a discreet appearance when installed on light-colored or painted wood surfaces.
Packaged in small packs, the GARDNER BENDER - PS-75 Cable Staples offer convenience for projects requiring fewer quantities without compromising on quality. These staples are compatible with wood material as indicated by the manufacturer who is based in the USA*. This compatibility makes them an appropriate choice for various general use cases involving wooden structures or installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.