Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, Plastic, Steel, 50 PK

  • Mfr # PSW-165

  • Zoro # G3745463


product price: $4.15
/pk 50, $0.08/ea

Key Features

Material
Plastic, Steel
Finish
Zinc Plated
Cable Staple Size
1/4 in
For Wire/Cable Type
RG-59 Coaxial Cable, RG-6 Coaxial Cable
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW-165
Zoro #
G3745463
UPC #
032076894184
Country of Origin
United States

Dimensions

Cable Staple Size
1/4 in
Size
1/4 in

Details

Item
Cable Staples
Material
Plastic, Steel
Finish
Zinc Plated
For Wire/Cable Type
RG-59 Coaxial Cable, RG-6 Coaxial Cable
For Use On
Wood
Color
White
Compatible Material
Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - PSW-165 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PSW-165 Cable Staples are designed to accommodate RG-59 and RG-6 Coaxial Cables. With a size of 1/4 inch, these staples provide adequate support for securing your cables in place. Their compact sizing makes them suitable for use in various settings where cable management is required.
These cable staples are constructed from durable plastic and steel materials, offering robustness that can withstand the rigors of regular usage. The zinc-plated finish on the steel component adds an extra layer of protection against corrosion, ensuring longevity even under challenging conditions. The white color offers a neutral aesthetic that blends well with most surroundings.
This product comes in a small pack size, making it convenient for smaller projects or businesses with limited storage space. Designed specifically for use on wood surfaces, these staples offer compatibility with this common construction material. As a testament to their quality and reliability, these cable staples are proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.