Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, Steel, 100 PK

  • Mfr # GSE-710

  • Zoro # G3744693


product price: $11.39
/pk 100, $0.11/ea

Key Features

For Wire/Cable Type
Service Entrance Cable
Size
1 5/8 in
Color
Gray
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSE-710
Zoro #
G3744693
UPC #
032076032692
Country of Origin
United States

Dimensions

Size
1 5/8 in
Cable Staple Size
1 5/8 in

Details

Item
Cable Staples
For Wire/Cable Type
Service Entrance Cable
Color
Gray
Material
Steel
Finish
Plain
For Use On
Wood
Compatible Material
Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - GSE-710 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-710 Cable Staples are designed to accommodate service entrance cables with a size of 1 5/8 inches. These staples are built to provide secure fastening for this specific cable type, ensuring that the cables stay in place when installed on wood surfaces.
Crafted from steel, these gray-colored cable staples offer durability and strength. The plain finish adds an unobtrusive aesthetic that blends well with most surroundings. This material choice makes them suitable for various applications where robust and reliable fastening is required.
These cable staples come in a small pack size, making it adequate for projects that do not require large quantities of fasteners. They are made in the USA, reflecting quality craftsmanship and adherence to high manufacturing standards. Designed specifically for use on wood materials, they can be used effectively across different wooden structures or installations requiring service entrance cable management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.