Cable Staples, Steel, 100 PK
Mfr # MS-150
Zoro # G3746041
product price: $4.15
/pk 100, $0.04/eaKey Features
For Wire/Cable Type
NM Cable
Size
1/2 in
Color
Gray
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-150
Zoro #
G3746041
UPC #
032076651503
Country of Origin
United States
Dimensions
Size
1/2 in
Cable Staple Size
1/2 in
Details
Item
Cable Staples
For Wire/Cable Type
NM Cable
Color
Gray
Material
Steel
Finish
Plain
For Use On
Wood
Compatible Material
Wood
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Cable Staple
Description
Cable Staple,Silver,0.5 in,PK100, Size 1/2 in, Material Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type NM Cable, Pack Size Small Pack, Color Gray, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.