Zoro Homepage

Cable Staples, Steel, 100 PK

  • Mfr # MS-175

  • Zoro # G3746127


product price: $3.39
/pk 100, $0.03/ea

Key Features

For Wire/Cable Type
NM Cable
Size
9/16 in
Color
Gray
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-175
Zoro #
G3746127
UPC #
032076651756
Country of Origin
United States

Dimensions

Size
9/16 in
Cable Staple Size
9/16 in

Details

For Wire/Cable Type
NM Cable
Item
Cable Staples
Color
Gray
Material
Steel
Finish
Plain
For Use On
Wood
Compatible Material
Wood
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Cable Staple

Description

Product details about the GARDNER BENDER - MS-175 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MS-175 Cable Staples are designed with a size of 9/16 inch, making them suitable for securing NM cables. These staples are built to provide a firm hold on the cable without causing any damage or strain. Their precise sizing ensures that they fit accurately and snugly around your NM cables, providing reliable fastening in various construction applications.
Crafted from steel, these cable staples offer robustness and durability. The plain finish adds to their strength, resisting wear and tear even under demanding conditions. They're designed for use on wood, ensuring compatibility with common construction materials used in small businesses.
These cable staples come in a small pack size which is adequate for smaller projects or infrequent usage. Manufactured in the USA*, you can trust their quality craftsmanship and performance standards. Please note that while these staples are compatible with wood material, it's important to ensure proper installation techniques are followed for optimal results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.