
Cable Tie, 11 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength
Mfr # 46-311UVBSC
Zoro # G707449864
product price: $13.69
/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-311UVBSC
Zoro #
G707449864
UPC #
32076922443
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Save time and frustration using the latest innovation from Gardner Bender the selfcutting cable tie Easy to use simply lockandtwist to finish the job, with no need for an additional cutting tool Unlike other twist ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residual jagged edges which can bite into bare skin
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.