Zoro Homepage

Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength

  • Mfr # 32076881092

  • Zoro # G703694664


product price: $42.75
/ea

Key Features

Cable Tie Style
Double Lock
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32076881092
Zoro #
G703694664
UPC #
32076881092
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
Yes

Description

Patented DoubleLock? design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
  • Ultraviolet black (UVB) ties resist harmful light rays ? primarily for outdoor use
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.