Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # 45-311SC

  • Zoro # G6924290


product price: $3.59
/pk 20, $0.18/ea
Sold in multiples of 3 for $10.77

Key Features

Cable Tie Style
Self Cutting
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-311SC
Zoro #
G6924290
UPC #
032076922009
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.06 in
Actual Length
11 in
Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Self Cutting
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
RoHS Compliant
Locking Style
Plastic Pawl
Metal Detectable
No
Operating Temp. Range
32 Degrees F to 185 Degrees F
Number of Straps
1
Min. Temp. Rating
32 Degrees F
Plenum Rated
No
Max. Temp. Rating
185 Degrees F
Temp. Range
32 Degrees to 185 Degrees F
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Standard

Description

Self Cutting Cable Tie, Standard, Actual Length 11 in, Width 0.17 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.