Zoro Homepage

Cable Tie, 11 in L, Black, Nylon, 50 lb Strength

  • Mfr # 46-310UVBMP

  • Zoro # G507386314


product price: $7.89
/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
11 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-310UVBMP
Zoro #
G507386314
UPC #
32076073183
Country of Origin
China

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Hold wire, cable, hoses and ducts together with the Gardner Bender 11 in Black 50 Cable ties 10Pack These cable ties are made of UVresistant nylon to accommodate indoor and outdoor use

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.