Zoro Homepage

Cable Tie, 11 in L, Black, Nylon 6/6, 50 lb Strength

  • Mfr # 7110877

  • Zoro # G603742076


product price: $16.55
/ea

Key Features

Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
11 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110877
Zoro #
G603742076
UPC #
32076919894
Country of Origin
China

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Xtreme Temperature Tie, Performs From 4 Degrees To 185 Degrees Fahrenheit, 20 To 85 Degrees Celsius To 50 LB Tensile Strength, Bag.

Specifications
  • Color: Black
  • Size: 11 in.
  • Weight: 0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.