
Cable Tie, 12 in L, 3-1/4 in Max Bundle Dia., Yellow, Nylon 6/6, 70 lb Strength
Mfr # 45-12BEADYW
Zoro # G607386375
product price: $7.69
/eaKey Features
Cable Tie Style
Releasable
Nominal Length
12 in
Width
7/16 in
Nominal Max. Bundle Dia.
3-1/4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-12BEADYW
Zoro #
G607386375
UPC #
32076915315
Country of Origin
China
Dimensions
Nominal Length
12 in
Width
7/16 in
Nominal Max. Bundle Dia.
3-1/4 in
Details
Item
Cable Tie
Cable Tie Style
Releasable
Color
Yellow
Material
Nylon 6/6
Tensile Strength
70 lb
Outdoor Use
Yes
Description
Beadle wraps, an innovation from Gardner Bender, can simplify your life and save you money Easier than a twist tie, more versatile than a cable tie and stronger than hookandloop fasteners Add them to the tool box, the craft kit and the junk drawer for everyday organization needs Wrap, lock and hang or store everything from baseball caps at the back door to holiday decorations in storage, extension cords and hoses
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.