Zoro Homepage

Cable Tie, 12 in L, Black, Nylon 6/6, 50 lb Strength, 10 PK

  • Mfr # 47-111UVB

  • Zoro # G4879257


product price: $2.69
/pk 10, $0.27/ea
Sold in multiples of 5 for $13.45

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
12 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-111UVB
Zoro #
G4879257
UPC #
032076915391
Country of Origin
China

Dimensions

Nominal Length
12 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Releasable Cable Tie,12 In.,50lb,Black,PK10, Releasable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.