Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # 45-314UVBSC

  • Zoro # G6924220


product price: $5.19
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.38

Key Features

Cable Tie Style
UV Resistant
Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-314UVBSC
Zoro #
G6924220
UPC #
032076922405
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06 in
Actual Length
14 in
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
RoHS Compliant
Metal Detectable
No
Locking Style
Plastic Pawl
Operating Temp. Range
32 Degrees F to 185 Degrees F
Cable Tie Properties
UV Light Resistant
Min. Temp. Rating
32 Degrees F
Number of Straps
1
Plenum Rated
No
Max. Temp. Rating
185 Degrees F
Temp. Range
32 Degrees to 185 Degrees F
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Flame Retardant
No

Description

Self Cutting Cable Tie, Standard, Actual Length 14 in, Width 0.17 in, Nominal Length 14 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.