
Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength
Mfr # 45-314UVBFZ
Zoro # G307449868
product price: $9.19
/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
14 in
Width
2.6 inches
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-314UVBFZ
Zoro #
G307449868
UPC #
32076919917
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
2.6 inches
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Xtreme Ties, another innovation from Gardner Bender, can save the day in harsh environment applications Cable tie easy, but for extreme conditions, these ties perform under intense UV and cold weather conditions Add them to the tool box, the workshop and the junk drawer for everyday maintenance projects Wrap, lock and bundle or support everything from snow fencing, signage, volleyball nets, bike baskets and critter fencing for your vegetable garden
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.