Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength, 1000 PK
Mfr # 46-315UVBM
Zoro # G4879519
product price: $55.89
/pk 1000, $0.06/eaKey Features
Cable Tie Style
Double Lock, UV Resistant
Nominal Length
14 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-315UVBM
Zoro #
G4879519
UPC #
032076882464
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.055"
Details
Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Description
Cable Tie,14 In.,75 lb.,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.