
Cable Tie, 15 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength
Mfr # 45-515
Zoro # G807449856
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
15 in
Width
1/4 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-515
Zoro #
G807449856
UPC #
32076056612
Country of Origin
China
Dimensions
Nominal Length
15 in
Width
1/4 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Description
Heavyduty zip ties are hardwearing and designed for rugged industrial, automotive and farm applications demanding high levels of tensile strength and large bundle diameters Permanently secured until you cut them off GB ties lock tight without stretching or sliding Made from durable 100 nylon 66 material, these ties feature our patented doublelock design, with locking teeth on both sides of the tie and at the head ensuring a stronger connection and 50 greater tensile strength than the industry standard while the patented onepiece, injectionmolded construction eliminates failure due to parts working loose or breaking off Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close and the strong locking head ensures the increased tensile strength you need Ideal for ducts, temporary fencing, heavy equipment and vibration prone areas in both electric and nonelectric applications, including home repairs, remodeling, kitchen or bathroom renovations in residential and commercial locations When you've got a big job that demands a strong tie able to handle a large bundle diameter then count on Gardner Bender heavyduty cable ties
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.