
Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength
Mfr # 46-418UVB
Zoro # G002574445
product price: $39.69
/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
4.90 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-418UVB
Zoro #
G002574445
UPC #
32076038847
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
18 in
Width
0.35 in
Nominal Max. Bundle Dia.
4.90 in
Thickness
0.07 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Tensile strength
175 psi
Ul certification
Yes
Description
HEAVY-DUTY CABLE TIE, UVB, 18" (175 LB) - 50 PK. FEATURES
- HEAVY-DUTY DESIGN OFFERS 120 AND 175 LBS OF TENSILE STRENGTH. PATENTED DOUBLELOCK DESIGN (ON 120 LB) ENSURES 50% GREATER TENSILE STRENGTH. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.