Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # 45-518N

  • Zoro # G4880079


product price: $4.39
/pk 10, $0.44/ea
Sold in multiples of 5 for $21.95

Key Features

Cable Tie Style
Heavy-Duty
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-518N
Zoro #
G4880079
UPC #
032076056650
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Thickness
0.07"

Details

Item
Cable Tie
Cable Tie Style
Heavy-Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Cable Tie,Heavy-Duty,18 In.,175 lb.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.