Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 21 in L, 5-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # 45-521

  • Zoro # G4880051


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 5 for $24.45

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
21 in
Width
23/64 in
Nominal Max. Bundle Dia.
5-1/2 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-521
Zoro #
G4880051
UPC #
032076056674
Country of Origin
China

Dimensions

Nominal Length
21 in
Width
23/64 in
Nominal Max. Bundle Dia.
5-1/2 in
Thickness
0.07"

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Cable Tie,Heavy-Duty,21 In.,175 lb.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.