Zoro Homepage

Cable Tie, 30 in L, 9 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 25 PK

  • Mfr # 46-330UVB

  • Zoro # G4879491


product price: $15.29
/pk 25, $0.61/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
30 in
Width
0.35 in
Nominal Max. Bundle Dia.
9 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-330UVB
Zoro #
G4879491
UPC #
032076881122
Country of Origin
China

Dimensions

Nominal Length
30 in
Width
0.35 in
Nominal Max. Bundle Dia.
9 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Cable Tie,Hvy-Duty,30 In.,175 lb,Black,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.