Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 36 in L, 10.30 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength

  • Mfr # 3966215

  • Zoro # G703695005


product price: $61.79
/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10.30 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3966215
Zoro #
G703695005
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10.30 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Features
  • Heavy duty cable ties.
  • 175 lb. tensile strength.
  • Black is UV protected
  • Color - Natural
  • Size - 36 in.
  • Item Weight - .38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.