Cable Tie, 36 in L, 10.30 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK
Mfr # 46-436
Zoro # G4879360
product price: $29.19
/pk 50, $0.58/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10.30 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-436
Zoro #
G4879360
UPC #
032076044732
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10.30 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Description
Cable Tie,Heavy-Duty,36 In.,175 lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.