Zoro Homepage

Cable Tie, 36 in L, Natural, 180 lb Strength

  • Mfr # 49-536P

  • Zoro # G504258393


product price: $13.19
/ea

Key Features

Cable Tie Style
Heavy Duty, Plenum Rated
Nominal Length
36 in
Color
Natural
Tensile Strength
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-536P
Zoro #
G504258393
UPC #
32076937577
Country of Origin
China

Dimensions

Nominal Length
36 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Plenum Rated
Color
Natural
Tensile Strength
180 lb

Description

GB Cable Tie, Heavy-Duty, 36 in L, Plenum, Natural, 180 lb Tensile Strength, Includes: (25) Ties

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.