Zoro Homepage

Cable Tie, 36 in L, Natural, 180 lb Strength

  • Mfr # 7296353

  • Zoro # G404009972


product price: $21.15
/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
36 in
Color
Natural
Tensile Strength
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7296353
Zoro #
G404009972
UPC #
032076937560
Country of Origin
China

Dimensions

Nominal Length
36 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Tensile Strength
180 lb

Description

HD Natural Tie Cable

At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.

Specifications
  • Capacity: 180 lbs
  • Size: 36 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.