Cable Tie, 48 in L, 14.30 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 10 PK
Mfr # 45-548
Zoro # G4879990
product price: $11.99
/pk 10, $1.20/ea
Sold in multiples of 3 for $35.97
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
48 in
Width
23/64 in
Nominal Max. Bundle Dia.
14.30 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-548
Zoro #
G4879990
UPC #
032076056759
Country of Origin
China
Dimensions
Nominal Length
48 in
Width
23/64 in
Nominal Max. Bundle Dia.
14.30 in
Thickness
0.07"
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Description
Cable Tie,Heavy-Duty,48 In.,175 lb.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.