
Cable Tie, 48 in L, 14.30 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength
Mfr # 46-448
Zoro # G402608986
product price: $69.85
/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
48 in
Width
0.35 in
Nominal Max. Bundle Dia.
14.30 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-448
Zoro #
G402608986
UPC #
32076043612
Country of Origin
United States
Dimensions
Nominal Length
48 in
Width
0.35 in
Nominal Max. Bundle Dia.
14.30 in
Thickness
0.07 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Ul certification
Yes
Tensile strength
175 psi
Description
HEAVY-DUTY CABLE TIE, 48" (175 LB) - 50 PK. FEATURES
- HEAVY-DUTY DESIGN OFFERS 120 AND 175 LBS OF TENSILE STRENGTH. PATENTED DOUBLELOCK DESIGN (ON 120 LB) ENSURES 50% GREATER TENSILE STRENGTH. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.