Zoro Homepage

Cable Tie, 6 in L, Silver, Stainless Steel, 100 lb Strength

  • Mfr # 45-306SS

  • Zoro # G502569187


product price: $35.79
/ea
Sold in multiples of 2 for $71.58

Key Features

Cable Tie Style
Self Locking
Nominal Length
6 in
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-306SS
Zoro #
G502569187
UPC #
32076073138
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb

Description

CABLE TIE, 6", 100# STAINLESS STEEL - 10 PK. FEATURES
    304 STAINLESS STEEL DESIGN FOR HARSH, CORROSIVE, AND SALT-WATER ENVIRONMENTS. RESISTS CHEMICALS AND RADIATION EXPOSURE AS WELL AS ENDURING EXTREME TEMPERATURES. STAINLESS STEEL IS GREAT FOR CLEAN ENVIRONMENTS SUCH AS FOOD PROCESSING AREAS. SELF-LOCKING BALL MECHANISM MEETS LOW INSERTION FORCE REQUIREMENTS WHILE MAINTAINING HIGH TENSILE STRENGTH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.