Zoro Homepage

Cable Tie, 6 in L, Silver, Stainless Steel, 100 lb Strength

  • Mfr # 45-306SS

  • Zoro # G707388934


product price: $11.15
/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
6 in
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-306SS
Zoro #
G707388934
UPC #
32076073138
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb

Description

Designed for harsh, corrosive, and saltwater environments Resists chemicals and radiation exposure as well as enduring extreme temperatures 304 stainless steel is great for clean environments such as food processing areas Selflocking ball mechanism meets low insertion force requirements while maintaining high tensile strength 100 lb maximum

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.