Cable Tie, 8 in L, 1/4 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # 48-308UVB
Zoro # G4879205
product price: $8.99
/pk 100, $0.09/eaSold in multiples of 2 for $17.98
Key Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-308UVB
Zoro #
G4879205
UPC #
032076881320
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Mounting Cable Tie,8 In.,50 lb.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.