
Cable Tie, 8 in L, 1/4 in Max Bundle Dia., Black, Plastic, 50 lb Strength
Mfr # 47-108UVB
Zoro # G707449857
product price: $7.59
/eaKey Features
Cable Tie Style
Releasable, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-108UVB
Zoro #
G707449857
UPC #
32076002381
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Details
Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Use and reuse these releasable cable ties to temporarily fasten wires, cables and hoses Cable management ensures neat, clean and easy to manage installations of various sizes of wire, cable or even conduit and hoses Bundling and identifying wires also reduces the chance for tripping or snagging a wayward cable and damaging valuable equipment Plastic zip ties are one of the least expensive and easiest to use cable management devices Simply wrap the tie around a cable bundle, feed the tail into the head and pull it tight These ties have the added benefit of being reusable with a small latch on the head that releases the locking mechanism, allowing you to pull out the tail, add another cable to the bundle, then tie it back up again
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.