
Cable Tie, 8 in L, 1/4 in Max Bundle Dia., Natural, Nylon, 50 lb Strength
Mfr # 48-308
Zoro # G407449829
product price: $10.15
/eaKey Features
Cable Tie Style
Mountable
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-308
Zoro #
G407449829
UPC #
32076483081
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Description
These cable ties are designed with a special mounting hole at the top of the tie which enables the user to mount or hang a bundle from just about anywhere The hole accepts a 10 screw Mounting ties are great for securing bundles of cables to studs, walls, ceilings or other surfaces Also hang cords, tools and countless other applications with these great cable ties
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.