Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength, 1000 PK
Mfr # 46-308UVBMN
Zoro # G4879631
product price: $32.79
/pk 1000, $0.03/eaKey Features
Cable Tie Style
Double Lock
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-308UVBMN
Zoro #
G4879631
UPC #
032076882426
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.055"
Details
Item
Cable Tie
Cable Tie Style
Double Lock
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Description
Cable Tie,8 In.,75 lb.,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.