
Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength
Mfr # 46-308UVB
Zoro # G307449820
product price: $12.79
/eaKey Features
Cable Tie Style
Double Lock, UV Resistant
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-308UVB
Zoro #
G307449820
UPC #
32076881085
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Description
Gardner Bender's Patented doublelock cable ties are designed for strength, durability and reliability Ideal for all bundling purposes wires, cables, hoses or ducts, you name it and these ties will bundle it Made from durable 100 nylon 66 material, these ties feature our patented doublelock design, with locking teeth on both sides of the tie and at the head ensuring a stronger connection and 50 greater tensile strength than the industry standard The bent tip ensures easy insertion into the tie head while close serrations on both sides of the tie promote precise adjustment The smooth radiused edges ensure easy slip as you tighten while finger grips on the end ensure a secure and comfortable grip when hand tightening
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.