Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # 46-408
Zoro # G4879485
product price: $15.95
/pk 100, $0.16/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
8 in
Width
1/4 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-408
Zoro #
G4879485
UPC #
032076038793
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/4 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Description
Cable Tie,Heavy-Duty,8 In.,120 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.