Cable Tie, 8 in L, Gray, Nylon 6/6, 50 lb Strength, 15 PK

  • Mfr # 45-308MTG

  • Zoro # G6924202


product price: $6.19
/pk 15, $0.41/ea
Sold in multiples of 2 for $12.38

Key Features

Cable Tie Style
Mountable
Nominal Length
8 in
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-308MTG
Zoro #
G6924202
UPC #
032076073916
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Cable Tie,Mounting,8 In.,50 lb.,Grey,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.