Zoro Homepage

Cable Tie, 8 in L, Natural, Nylon 6/6, 50 lb Strength

  • Mfr # 464872

  • Zoro # G403693585


product price: $18.15
/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
8 in
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464872
Zoro #
G403693585
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Features
  • 20 Pack.
  • 8 in. Mounting Cable Tie.
  • Nylon.
  • 50 LB Tensile Strength.
  • Bagged.
  • Color - White.
  • Dimension - 0.5 L x 2.75 W x 12 H in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.