Cable Tie Assortment, 4 in, 6 in, 8 in L, Natural, Nylon 6/6, 45 lb Strength

  • Mfr # 50098N

  • Zoro # G807388810


product price:  $13.29
/ea

Key Features

Cable Tie Style
Double Lock
Nominal Length
4 in, 6 in, 8 in
Color
Natural
Material
Nylon 6/6
Tensile Strength
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50098N
Zoro #
G807388810
UPC #
703555500987
Country of Origin
China

Dimensions

Nominal Length
4 in, 6 in, 8 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Double Lock
Color
Natural
Material
Nylon 6/6
Tensile Strength
45 lb

Description

Stronger, use in home, garden, auto, marine or electrical applications 500 piece assortment includes 200 18 lb 4 in ties, 100 30 lb 6 in ties and 200 75 lb 8 in ties

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.