Zoro Homepage

Cable Tie Assortment, 4 in, 8 in L, Black, Nylon 6/6

  • Mfr # 10097UVL

  • Zoro # G807449832


product price: $16.29
/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4 in, 8 in
Color
Black
Material
Nylon 6/6
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10097UVL
Zoro #
G807449832
UPC #
32076072797
Country of Origin
China

Dimensions

Nominal Length
4 in, 8 in

Details

Item
Cable Tie Assortment
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Outdoor Use
Yes

Description

Fastens wires, cables, hose and ducts Flexible nylon material is usable in temperatures from 40 to 185 degrees Fahrenheit Assortment of 100 four inch and 100 eight inch ties

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.