Cable Tie Assortment, 4 in, 8 in L, Blue, Gray, Yellow, Nylon 6/6, 18 lb, 75 lb Strength

  • Mfr # 10095VDV

  • Zoro # G707386091


product price:  $13.39
/ea

Key Features

Nominal Length
4 in, 8 in
Color
Blue, Gray, Yellow
Material
Nylon 6/6
Tensile Strength
18 lb, 75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10095VDV
Zoro #
G707386091
UPC #
32076073909
Country of Origin
China

Dimensions

Nominal Length
4 in, 8 in

Details

Item
Cable Tie Assortment
Color
Blue, Gray, Yellow
Material
Nylon 6/6
Tensile Strength
18 lb, 75 lb

Description

Colored cable ties, flexible nylon, 50 more tensile strength than industry standards Temperature range of 40 to 185 deg F Recognized under component program of UL, E125869, meets flammability classification UL 94 V2 Assortment of 100 4 in and 100 8 in ties

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.