Zoro Homepage

Cable Tie, DoubleLock Locking

  • Mfr # 50398

  • Zoro # G707449833


product price: $21.35
/ea

Key Features

Cable Tie Style
Double Lock
Nominal Length
4 in, 6 in, 8 in
Tensile Strength
18 lb, 45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50398
Zoro #
G707449833
UPC #
703555503988
Country of Origin
China

Dimensions

Nominal Length
4 in, 6 in, 8 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Double Lock
Tensile Strength
18 lb, 45 lb

Description

Colored standard cable ties Colored ties fasten wire for easy bundle identification Patented DoubleLock design ensures 50 more tensile strength than industry standards Contains 200piece 78 x 4 in, 18 lb tensile strength, 100piece 112 x 6 in, 45 lb tensile strength and 200piece 2 x 8 in, 45 lb tensile strength

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.