Zoro Homepage

Cable Tie, Nylon, Black

  • Mfr # 45-V15FBK

  • Zoro # G307386187


product price: $45.29
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-V15FBK
Zoro #
G307386187
UPC #
32076073978
Country of Origin
China

Dimensions

Nominal Length
15 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black

Description

Reusable strip fastens wires and cables Hookandloop fasteners for repeated use Quick secure attachments, cinch tab allows attachment to cable or cord

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.