
Cable Wraptor, 2-3/4 in L, 3 in Max Bundle Dia., Black, Red, Stainless Steel, 100 lb Strength
Mfr # CW-T3RR25
Zoro # G207387390
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Cable Tie Style
Easy Release Trigger, Locking Tooth
Nominal Length
2-3/4 in
Width
3-3/4 in
Nominal Max. Bundle Dia.
3 in
Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-T3RR25
Zoro #
G207387390
UPC #
32076076375
Country of Origin
China
Dimensions
Nominal Length
2-3/4 in
Width
3-3/4 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Wraptor
Cable Tie Style
Easy Release Trigger, Locking Tooth
Color
Black, Red
Material
Stainless Steel
Tensile Strength
100 lb
Mounting Method
Hand Carry, Screw
Description
GB , 234 in Length, 334 in Width, 534 in Height
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.