
Cable Wraptor, 3-1/2 in L, 4 in Max Bundle Dia., Black, Red, Stainless Steel, 150 lb Strength
Mfr # CW-T4RR20
Zoro # G007387507
product price:Â $7.89
/eaKey Features
Cable Tie Style
Easy Release Trigger, Locking Tooth
Nominal Length
3-1/2 in
Width
5 in
Nominal Max. Bundle Dia.
4 in
Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-T4RR20
Zoro #
G007387507
UPC #
32076077952
Country of Origin
China
Dimensions
Nominal Length
3-1/2 in
Width
5 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Wraptor
Cable Tie Style
Easy Release Trigger, Locking Tooth
Color
Black, Red
Material
Stainless Steel
Tensile Strength
150 lb
Mounting Method
Hand Carry, Screw
Description
Developed in response to customer demand, Gardner Bender has expanded the Cable Wraptor design to four different sizes to tailor to your cable organization needs From the mini Wraptor which carries up to 25 lb to the XL Wraptor that carries up to 150 lb, there are many practical uses for this innovative product Organizing that tangled mess of cords, hoses or chains will be simple when you utilize the features of the Cable Wraptor Simple design Endless solutions
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.