Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANISTER TIE CABLE ASSRT 650PC

  • Mfr # 65001

  • Zoro # G807449849


product price: $25.89
/ea

Key Features

Cable Tie Style
D lock
Color
Black, Green, Natural, Red, Yellow
Tensile Strength
18 lb, 75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65001
Zoro #
G807449849
UPC #
703555650019
Country of Origin
China

Details

Item
Cable Tie Assortment
Cable Tie Style
D lock
Color
Black, Green, Natural, Red, Yellow
Tensile Strength
18 lb, 75 lb

Description

Reseal able canister contains 100 18 pound 4 natural, 200 18 pound 4 red, black, green, yellow, 300 75 pound 8 natural with D lock, and 50 75 pound 11 natural with D lock

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.