Circut Alert Non-Contact Voltage Tester GVD-3504
- Mfr # 32076068400
- Zoro # G904086541
product price:Â
$
40.15
/ea
Key Features
Voltage
50-600 AC
Type
Non-Contact
Bulb Power Source
Alkaline
Color
Black
Includes
Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32076068400
- Zoro #
- G904086541
- UPC #
- 32076068400
- Country of Origin
- China
- Item
- Non-Contact Voltage Detector Tester
- Voltage
- 50-600 AC
- Type
- Non-Contact
- Bulb Power Source
- Alkaline
- Color
- Black
- Includes
- Batteries
- Features
- Audible Alert, Handheld, Visual Alert
- Bulb Operating Temp. Range
- 0 to 32 deg C
- Standards
- CSA Listed, UL Listed
- Power Source
- (1) AAA Battery
- Application
- For testing circuit breaker panels, light fixtures, outlets, switches, wiring and Audible Alert, Automatic Shut-Off
- Measuring Range
- 50 to 600 V
- Control Type
- Manual/Analog
- Digital / Analog
- Analog
- Electrician Tool Type
- Voltage Detector
Dimensions
- Depth
- 2.7 in
- Height
- 9.6 in
- Width
- 1.3 in
- Length
- 2.7 in
- Maximum Depth
- 9.6 in.
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.