Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Cable 1Hole 4 Cd 1In Wht

  • Mfr # PPC-1600

  • Zoro # G606881802


product price: $7.25
/ea

Key Features

Clamp Color
Natural
Material
Plastic
Mounting Method
Screw or Nail
Max. Bundle Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-1600
Zoro #
G606881802
UPC #
32076556006
Country of Origin
China

Dimensions

Max. Bundle Dia.
1"

Details

Clamp Color
Natural
Material
Plastic
Mounting Method
Screw or Nail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.