Zoro Homepage

Conduit Bender Head, 1In.EMT, 3/4 Rigid

  • Mfr # 962

  • Zoro # G4361095


product price: $59.89
/ea

Key Features

Application
Conduit Bending
Centerline Bend Radius
5 13/16 in
Construction
Heat Treated Aluminum
Pedal
Foot
EMT Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962
Zoro #
G4361095
UPC #
032076055530
Country of Origin
China

Dimensions

Centerline Bend Radius
5 13/16 in
EMT Size
1 in
Rigid/IMC Size
3/4 in
EMT Conduit Size - Aluminum and Galvanized Steel
1 in
Rigid/IMC Conduit Size
3/4 in

Details

Item
Conduit Bender Head
Application
Conduit Bending
Construction
Heat Treated Aluminum
Pedal
Foot
Type
Handle Not Included
Markings
Standard 30 Deg. Bend When Handle Is Straight Up With Embossed Sight Lines For 10, 22, 30, 45, 60 And 90 Deg.
Compatible with Product Type
Bender Handle
Compatible with Brand
Benfield
Features
Bend-Back Channel, Embossed Sight Lines for 10 Degrees , 22 Degrees , 30 Degrees , 45 Degrees , 60 Degrees and 90 Degrees , Head Only - Fits Handle Number BH-100, Industry Standard Markings
Accessory Type
Hand Bender Head
Material
Aluminum
Compatible with Manufacturer Model Number
BH-100
Compatible Grainger Part Number
38N648
Compatible Manufacturer Part Number
BH-100
Compatible Manufacturer Model Number
BH-100
For Use With Mfr. Model Number
BH-100
Compatible with Manufacturer Model No.
BH-100
Compatible with Mfr. Model No.
BH-100
For Use with Mfr Model Number
BH-100
Compatible Pump Manufacturer Part Number
BH-100
Compatible Mfr. Model Number
BH-100

Description

If you are looking for a tool that can bend conduit, look no further than the Gardner Bender 962 Conduit Bender Head. The aluminum body is heat treated to ensure it lasts long and remains resistant to corrosion. It has a centerline bend radius of 5 13/16 in., which makes it perfect for bending EMT and Rigid/IMC conduit. With a foot pedal, this hand conduit bender is easy to use and control. If you need an affordable yet high quality tool for bending conduits, this Gardner Bender 962 Conduit Bender Head is the one you should get your hands on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.